Tube Set, 6.25m Water and Vacuum Tubing
Mfr # 036302180
Zoro # G0253891
product price: $490.99
/ea
Free Shipping & Returns
Key Features
For Use With
Heidolph Rotary Evaporators
Dimensions
6.25m
Includes
6.25 m Vacuum Tubing, 6.25 m Water Tubing
Compatible Product Type
Heidolph Rotary Evaporators
Product Type
Tube Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036302180
Zoro #
G0253891
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
6.25m
Details
For Use With
Heidolph Rotary Evaporators
Includes
6.25 m Vacuum Tubing, 6.25 m Water Tubing
Item
Tube Set
Compatible Product Type
Heidolph Rotary Evaporators
Product Type
Tube Set
Description
Tube Set, For Use With Heidolph Rotary Evaporators, Dimensions 6.25m, Includes 6.25m Vacuum Tubing, 6.25m Water Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.