Zoro Homepage

Vacuum Seal, 3" L, 3" W, 1" L

  • Mfr # 036210032

  • Zoro # G716210561


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Features
Seal Ships with New Hei-Vap Rotary Evaporator, Standard PTFE/FKM Vacuum Seal
Compatible Product Type
Rotary Evaporators
Overall Width
3 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036210032
Zoro #
G716210561
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 in
Overall Width
3 in
Overall Height
1 in

Details

Item
Vacuum Seal
Features
Seal Ships with New Hei-Vap Rotary Evaporator, Standard PTFE/FKM Vacuum Seal
Compatible Product Type
Rotary Evaporators
Product Type
Standard Spare Seal

Description

FKM Vacuum Seal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.