Zoro Homepage

Vacuum Seal, 3" L, 3" W, 1" L

  • Mfr # 036210033

  • Zoro # G216210542


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Vacuum
Overall Width
3 in
Features
FDA-Compliant, Highest Chemical Resistance, Highest Density, Long Lifespan Without Abrasion, Special PTFE Seal (With FFKM Sealing Ring)
Product Type
Vacuum Seal
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036210033
Zoro #
G216210542
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
3 in
Overall Height
1 in
Overall Length
3 in

Details

Item
Vacuum Seal
Compatible Product Type
Vacuum
Features
FDA-Compliant, Highest Chemical Resistance, Highest Density, Long Lifespan Without Abrasion, Special PTFE Seal (With FFKM Sealing Ring)
Product Type
Vacuum Seal

Description

FFKM Vacuum Seal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.