Vapor Temperature Sensor
Mfr # 036308010
Zoro # G0253946
product price: $601.99
/ea
Free Shipping & Returns
Key Features
Dimensions
2 in x 13 in x 2 in
For Use With
Heidolph Rotary Evaporators
Features
For Hei-VAP Expert, Hei-VAP Ultimate, Hei-VAP Expert Control and Hei-VAP Ultimate Control
Compatible Product Type
Heidolph Rotary Evaporators
Product Type
Vapor Temperature Sensor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036308010
Zoro #
G0253946
UPC #
-
Country of Origin
Germany
Dimensions
Dimensions
2 in x 13 in x 2 in
Details
Item
Vapor Temperature Sensor
For Use With
Heidolph Rotary Evaporators
Features
For Hei-VAP Expert, Hei-VAP Ultimate, Hei-VAP Expert Control and Hei-VAP Ultimate Control
Compatible Product Type
Heidolph Rotary Evaporators
Product Type
Vapor Temperature Sensor
Description
Vapor Temperature Sensor, For Use With Heidolph Rotary Evaporators, Dimensions 2 In. x 13 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.