Zoro Homepage

Ventilation Valve, 5" L, 5" W, 5" H

  • Mfr # 036210497

  • Zoro # G516210556


product price: $72.89
/ea

Key Features

Overall Height
5 in
Features
GL18 Cap Comes Standard With Glassware Set
Overall Width
5 in
Product Type
Replacement Cap
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036210497
Zoro #
G516210556
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
5 in
Overall Width
5 in
Overall Length
5 in

Details

Item
Ventilation Valve
Features
GL18 Cap Comes Standard With Glassware Set
Product Type
Replacement Cap
Compatible Product Type
Rotary Evaporators

Description

Replacement Ventilation

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.