Zoro Homepage
This item is Discontinued.
Heidolph Vibrating Platform Shaker, 245in.W, 115V 036130120

Vibrating Platform Shaker, 245in.W, 115V (Discontinued)

  • Mfr # 036130120
  • Zoro # G0182878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036130120
Zoro #
G0182878
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr.
Overall Length
310"
Platform Length - Lab Equipment
8.66 in
Overall Width
9 5/8 in
Overall Height
4 7/8 in
Platform Width - Lab Equipment
8.66 in
Overall Depth
12 1/4 in
Platform Length
8 5/8 in
Platform Width
8 5/8 in

Description

Shaker, Vibration, Platform Length - Lab Equipment 8.66 in, Platform Width - Lab Equipment 8.66 in, Load Capacity 4.41 lb, Speed Range 150 to 1,350 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 12 1/4 in, Overall Height 4 7/8 in, Overall Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.