Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterless Air Condenser, 400 mm, Gry/Black

  • Mfr # 015610000

  • Zoro # G416174941


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Overall Length
400 mm
Color
Grey/Black
Jacket Length
400 mm
Ground Mouth Joint Size
24/40
Material
Acetal and HT Silicone (Plug and Seal); Anodized Aluminum (Finned Jacket); Borosilicate Glass (Inner or Wetted Parts)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015610000
Zoro #
G416174941
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
400 mm
Jacket Length
400 mm
Ground Mouth Joint Size
24/40
Ground Stopper Joint Size
24/40

Details

Color
Grey/Black
Item
Waterless Air Condenser
Material
Acetal and HT Silicone (Plug and Seal); Anodized Aluminum (Finned Jacket); Borosilicate Glass (Inner or Wetted Parts)
Condenser Type
Reflux

Description

Findenser B24 Cone B24 Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.