Zoro Homepage

15.375x25.5x5.25 MERV11 Filter

  • Mfr # 16X25X5-1/4-M11

  • Zoro # G509947575


product price: $47.59
/ea
Sold in multiples of 2 for $95.18

Key Features

Nominal Filter Size
15-3/8x25-1/2x5-1/4
Performance Rating
MERV 11
Nominal Height
25-1/2 in
Nominal Width
15-3/8 in
Nominal Depth
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16X25X5-1/4-M11
Zoro #
G509947575
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Filter Size
15-3/8x25-1/2x5-1/4
Nominal Height
25-1/2 in
Nominal Width
15-3/8 in
Nominal Depth
5-1/4 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.