Zoro Homepage

Blower Motor, 208 - 460, 3 - Phase, 1725 rpm

  • Mfr # 1178210

  • Zoro # G0348061


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Nameplate RPM
1725 rpm
Voltage
208/460V AC
Phase
Three
For Use With Mfr. Model Number
RGS048HECA0AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1178210
Zoro #
G0348061
UPC #
-
Country of Origin
Mexico

Details

Item
Direct Drive Blower Motor
Motor Design
3-Phase
Nameplate RPM
1725 rpm
Voltage
208/460V AC
Phase
Three
For Use With Mfr. Model Number
RGS048HECA0AAA
Fits Brand
Heil Quaker, ICP

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, Voltage 208-230/460V AC, Full Load Amps 5.25-5.2/2.6, 56Y Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.