Zoro Homepage

Blower Motor, 240V, 1 - Phase, 1/2 HP ECM

  • Mfr # 1186691

  • Zoro # G0347772


product price: $714.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
240V AC
Phase
Single
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
FVM4X3600A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1186691
Zoro #
G0347772
UPC #
-
Country of Origin
Mexico

Details

Item
Direct Drive Blower Motor
HP
1/2
Voltage
240V AC
Phase
Single
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
FVM4X3600A1

Description

Fan and Blower Motor, Single Phase, 1/2 hp HP, Voltage 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.