Zoro Homepage

Blower Motor, Direct Drive, 460V, 3/4 HP

  • Mfr # 8099620

  • Zoro # G0348953


product price: $698.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Voltage
460V AC
Fits Brand
Heil Quaker, ICP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8099620
Zoro #
G0348953
UPC #
-
Country of Origin
Mexico

Details

Item
Direct Drive Blower Motor
HP
3/4
Voltage
460V AC
Fits Brand
Heil Quaker, ICP

Description

Fan and Blower Motor, 3/4 hp HP, Voltage 460V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.