Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Vent, 90 Plus, 2 Stage

  • Mfr # 1172826

  • Zoro # G0347249


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
C9MPV075F12C1
Includes
Gasket, Hose Clamps, Hub
Standards
CSA Certified
Product Type
Vent Blower Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1172826
Zoro #
G0347249
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Vent Blower Assembly
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
C9MPV075F12C1
Includes
Gasket, Hose Clamps, Hub
Standards
CSA Certified
Product Type
Vent Blower Assembly
Mounting Orientation
Vertical
Chemical Resistant
No
Motor Type
Shaded Pole
Motor Horsepower
1/25 hp
Housing Color
Black
Housing Material
Plastic
Includes Mounting Hardware
Yes
Motor Speed
1.3 RPM
Frequency
60 Hz
Speed Controllable
No
Corrosion Resistant
No
Sound Level
Not Rated
Motor Enclosure
Open Air-Over
Assembly
Assembled
Includes Motor
Yes
Spark Resistant Construction Type
Not Rated
Hazardous Location Application
No
Motor Duty Class
Intermittent Periodic
Number of Speeds
2
Market
Residential
Outlet Shape
Round
Rotation
CW
Number of Inlets
1
Drive Type
Direct Drive
Minimum Fan Speed
2,300 RPM
Nameplate Voltage
115V AC
Replacement For
Fasco 702114248
For Ventilation Type
Exhaust
Number of Discharge Positions
1
OEM Replacement
Yes
For Air Type
Furnace Exhaust
Flange Type
Non-Flanged
Includes Drive Package
Yes
Maximum Fan Speed
3,000 RPM
For Location
Indoor
Current
1.3/1.15 A
High-Efficiency Motor
No
Thermal Overload Protection
Yes
Phase
1
Motor Insulation Class
B
Discharge Position
Up Blast
AMCA Fan Class
Not Rated

Description

Vent Blower Assembly, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.