Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel, 11"x 10", CW, 1/2" Bore

  • Mfr # 1011420

  • Zoro # G0346372


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With Mfr. Model Number
C8MPL100F20A1
Fits Brand
Heil Quaker, ICP
Application
Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Product Type
Blower Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011420
Zoro #
G0346372
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
11 in
Wheel Width
10 in
Bore Diameter
1/2 in

Details

Item
Blower Wheel
Material
Steel
For Use With Mfr. Model Number
C8MPL100F20A1
Fits Brand
Heil Quaker, ICP
Application
Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Product Type
Blower Wheel
Compatible with Brand
Heil Quaker, ICP
Compatible with Manufacturer Model Number
C8MPL100F20A1
Rotation
CW Hub End
Includes Set Screws
Yes
Number of Inlets
1
Wheel Hub Position
Center
Wheel Construction
Tacked
Number of Blades
54
Wheel Material
Steel
Compatible Manufacturer Part Number
C8MPL100F20A1
Compatible Manufacturer Model Number
C8MPL100F20A1
Compatible with Manufacturer Model No.
C8MPL100F20A1
Compatible with Mfr. Model No.
C8MPL100F20A1
For Use with Mfr Model Number
C8MPL100F20A1
Compatible Pump Manufacturer Part Number
C8MPL100F20A1
Compatible Mfr. Model Number
C8MPL100F20A1

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 11 in, Wheel Width 10 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Wheel Hub Position Center, Wheel Construction Tacked, Number of Blades 54, Includes Set Screws Yes, Compatible with Brand Heil Quaker, ICP, Compatible with Manufacturer Model Number C8MPL100F20A1, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.