Zoro Homepage

Blower Wheel, 11"x 11", 5/8" Bore, CW

  • Mfr # 1054593

  • Zoro # G0346722


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
APFM60H000E
Product Type
Blower Wheel
Compatible with Manufacturer Model Number
APFM60H000E
Bore Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054593
Zoro #
G0346722
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
5/8 in
Wheel Diameter
11 in
Wheel Width
11 in

Details

Item
Blower Wheel
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
APFM60H000E
Product Type
Blower Wheel
Compatible with Manufacturer Model Number
APFM60H000E
Compatible with Brand
Heil Quaker, ICP
Compatible Manufacturer Part Number
APFM60H000E
Compatible with Mfr. Model No.
APFM60H000E
For Use with Mfr Model Number
APFM60H000E
Compatible Manufacturer Model Number
APFM60H000E
Compatible with Manufacturer Model No.
APFM60H000E
Compatible Pump Manufacturer Part Number
APFM60H000E
Compatible Mfr. Model Number
APFM60H000E

Description

Blower Wheel, Product Type Blower Wheel, Wheel Diameter 11 in, Wheel Width 11 in, Bore Diameter 5/8 in, Compatible with Brand Heil Quaker, ICP, Compatible with Manufacturer Model Number APFM60H000E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.