Zoro Homepage

Combustion Blower Assembly

  • Mfr # 1149097

  • Zoro # G0347160


product price: $515.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
GUH060A012CIN
Fits Brand
Heil Quaker, ICP
Includes
Tubing
Product Type
Combustion Blower Assembly
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1149097
Zoro #
G0347160
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Combustion Blower Assembly
For Use With Mfr. Model Number
GUH060A012CIN
Fits Brand
Heil Quaker, ICP
Includes
Tubing
Product Type
Combustion Blower Assembly
Frequency
60 Hz
Current
0.7 A
Rotation
CW
Motor Horsepower
1/24 hp
Number of Inlets
1
Mounting Orientation
Vertical
For Air Type
Furnace Exhaust
Spark Resistant Construction Type
Not Rated
High-Efficiency Motor
No
Corrosion Resistant
No
OEM Replacement
Yes
Motor Type
Permanent Split Capacitor
Discharge Position
Up Blast
Assembly
Assembled
Thermal Overload Protection
Yes
Hazardous Location Application
No
Housing Material
Plastic
Nameplate Voltage
115V AC
Motor Insulation Class
B
Number of Speeds
1
Speed Controllable
No
Chemical Resistant
No
Motor Speed
3,450 RPM
Phase
1
Number of Discharge Positions
1
Includes Drive Package
Yes
Electrical Connection
Wire Leads
Sound Level
Not Rated
Motor Enclosure
Open Air-Over
Market
Residential
Motor Duty Class
Intermittent Periodic
Minimum Fan Speed
3,450 RPM
Flange Type
Non-Flanged
Outlet Shape
Round
Includes Mounting Hardware
Yes
For Ventilation Type
Exhaust
For Location
Indoor
AMCA Fan Class
Not Rated
Includes Motor
Yes
Maximum Fan Speed
3,450 RPM
Drive Type
Direct Drive
Replacement For
Fasco 70625165

Description

Combustion Blower Assembly, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.