Condenser Fan Motor, 1/10 hp
Mfr # 1186357
Zoro # G0348560
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Voltage
230 V
For Use With Mfr. Model Number
R4H324GKB100
Fits Brand
Heil Quaker, ICP
Application
Condenser
For Use With
Condenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1186357
Zoro #
G0348560
UPC #
-
Country of Origin
Viet Nam
Details
Item
Condenser Motor
Voltage
230 V
For Use With Mfr. Model Number
R4H324GKB100
Fits Brand
Heil Quaker, ICP
Application
Condenser
For Use With
Condenser
Motor Sub Application
Condenser
Nameplate RPM
1100
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 1,100 RPM, Voltage 208-230V AC, Full Load Amps 0.6 A, 48 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.