Zoro Homepage

Condenser Fan Motor, 1/4 hp

  • Mfr # 1191333

  • Zoro # G715780287


product price: $322.99
/ea
Free Shipping & Returns

Key Features

HP
1/4 hp
Nameplate RPM
825
RPM Range
825 RPM
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1191333
Zoro #
G715780287
UPC #
-
Country of Origin
Viet Nam

Details

HP
1/4 hp
Item
Motor
Nameplate RPM
825
RPM Range
825 RPM
Voltage
230V AC

Description

Condenser Fan Motor, Single Phase, Motor Design Capacitor-Start, 1/4 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.2A, 48Y Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.