Condenser Fan Motor, 1/5 hp
Mfr # 1088235
Zoro # G0347020
original price: $284.99
7% off
new price: $263.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
NAC030AKA5
Compatible Manufacturer Model Number
NAC030AKA5
Compatible Brand
Heil Quaker, ICP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1088235
Zoro #
G0347020
UPC #
-
Country of Origin
France
Details
Item
Motor
Voltage
230V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
NAC030AKA5
Compatible Manufacturer Model Number
NAC030AKA5
Compatible Brand
Heil Quaker, ICP
Voltage Compatibility
230V AC
HP
1/5 hp
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,075 RPM, Voltage 208-230V AC, Full Load Amps 1.08, 42Y Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.