Condenser Fan Motor, 1/8 hp
Mfr # 1088234
Zoro # G0347072
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Voltage
208/230V AC
For Use With Mfr. Model Number
NAC024GKC3
Fits Brand
Heil Quaker, ICP
Motor Design
1-Phase
Motor Shaft Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1088234
Zoro #
G0347072
UPC #
-
Country of Origin
France
Details
Item
Motor
Voltage
208/230V AC
For Use With Mfr. Model Number
NAC024GKC3
Fits Brand
Heil Quaker, ICP
Motor Design
1-Phase
Motor Shaft Rotation
CW
Compatible Manufacturer Model Number
NAC024GKC3
Voltage Compatibility
208V AC, 230V AC
Usable @ 208V
Usable at 208V
Compatible Brand
Heil Quaker, ICP
HP
1/8 hp
Phase
Single
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,075 RPM, Voltage 208-230V AC, Full Load Amps .93 A, 42Y Frame, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.