Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/8 hp

  • Mfr # 1172248

  • Zoro # G0347632


original price: $256.99
10% off
new price: $230.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V AC
Fits Brand
Heil Quaker, ICP
Motor Shaft Rotation
CW
No. of Speeds
2
Usable @ 208V
Usable at 208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1172248
Zoro #
G0347632
UPC #
-
Country of Origin
United States

Details

Item
Motor
Voltage
208/230V AC
Fits Brand
Heil Quaker, ICP
Motor Shaft Rotation
CW
No. of Speeds
2
Usable @ 208V
Usable at 208V
RPM Range
1,001-1,100
Compatible Brand
Heil Quaker, ICP
Nameplate RPM
1075
HP
1/8 hp
Voltage Compatibility
208V AC, 230V AC

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 0.66 A, 39 Frame, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.