Zoro Homepage

Condenser Fan Motor, 1/8 HP, 230V

  • Mfr # 1086597

  • Zoro # G0346768


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Fits Brand
Heil Quaker, ICP
HP
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1086597
Zoro #
G0346768
UPC #
-
Country of Origin
Mexico

Details

Item
Condenser Fan Motor, 1/8 HP, 230V
Voltage
230V AC
Fits Brand
Heil Quaker, ICP
HP
1/8

Description

Condenser Fan Motor, 1/8 hp HP, Voltage 230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.