Zoro Homepage

Condenser Fan Motor, 3/4 hp

  • Mfr # 1065751

  • Zoro # G0346880


original price: $577.99
8% off
new price: $526.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
PGA036F1HA
Phase
Single
RPM Range
1,101-1,200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1065751
Zoro #
G0346880
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
208/230V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
PGA036F1HA
Phase
Single
RPM Range
1,101-1,200
HP
3/4 hp
Usable @ 208V
Usable at 208V
Compatible Brand
Heil Quaker, ICP
Motor Shaft Rotation
CCW
Voltage Compatibility
208V AC, 230V AC
Motor Design
1-Phase
Nameplate RPM
1140
Compatible Manufacturer Model Number
PGA036F1HA

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,140 RPM, Voltage 208-230V AC, Full Load Amps 2.6 A, 48Y Frame, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.