Zoro Homepage

Condenser Fan Motor, 3/4 hp

  • Mfr # 1070466

  • Zoro # G0346908


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
CAB120SNLA
Motor Design
1-Phase
Compatible Brand
Heil Quaker, ICP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070466
Zoro #
G0346908
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
460V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
CAB120SNLA
Motor Design
1-Phase
Compatible Brand
Heil Quaker, ICP
HP
3/4 hp
Nameplate RPM
1100
RPM Range
1,001-1,100
Phase
Single
Motor Shaft Rotation
CCW
Compatible Manufacturer Model Number
CAB120SNLA
Voltage Compatibility
460V AC

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,100 RPM, Voltage 460V AC, Full Load Amps 1.8 A, 48Y Frame, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.