Zoro Homepage

Condenser Motor, 3.5 HP, 1725 rpm, 208/460V

  • Mfr # 1171341

  • Zoro # G0347492


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3 1/2
Nameplate RPM
1725 rpm
Voltage
208/460V
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1171341
Zoro #
G0347492
UPC #
-
Country of Origin
United States

Details

Item
Direct Drive Blower Motor
Motor Design
3-Phase
HP
3 1/2
Nameplate RPM
1725 rpm
Voltage
208/460V
Phase
Three
Fits Brand
Heil Quaker, ICP

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3 1/2 hp HP, Nameplate RPM 1,725 RPM, Voltage 208-230/460V AC, Full Load Amps 10.20/4.80 A, 56 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.