Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Inducer Blower Assembly

  • Mfr # 1085571

  • Zoro # G0346759


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
GPCM48H080F
Standards
CSA Certified
Includes
Gasket
Product Type
Blower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1085571
Zoro #
G0346759
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Blower
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
GPCM48H080F
Standards
CSA Certified
Includes
Gasket
Product Type
Blower
Rotation
CCW
Motor Enclosure
Open Air-Over
Number of Speeds
1
Thermal Overload Protection
Yes
Includes Drive Package
Yes
Mounting Orientation
Vertical
Number of Discharge Positions
1
Outlet Shape
Round
For Air Type
Furnace Exhaust
Discharge Position
Up Blast
Assembly
Assembled
High-Efficiency Motor
No
AMCA Fan Class
Not Rated
Electrical Connection
Wire Leads
For Location
Indoor
Spark Resistant Construction Type
Not Rated
Motor Horsepower
1/50 hp
Includes Motor
Yes
Phase
1
Replacement For
Fasco 702110580
Flange Type
Non-Flanged
Includes Mounting Hardware
No
Drive Type
Direct Drive
Maximum Fan Speed
3,060 RPM
Nameplate Voltage
230V AC
OEM Replacement
Yes
Housing Material
Steel
For Ventilation Type
Exhaust
Number of Inlets
1
Minimum Fan Speed
3,060 RPM
Chemical Resistant
No
Market
Residential
Current
0.75 A
Motor Insulation Class
B
Hazardous Location Application
No
Motor Speed
3,060 RPM
Corrosion Resistant
No
Speed Controllable
No
Motor Duty Class
Intermittent Periodic
Sound Level
Not Rated

Description

Blower, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.