Fan and Blower Motor, 1 hp
Mfr # 1185887
Zoro # G0348533
product price: $665.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/230V AC
For Use With Mfr. Model Number
1173049
Fits Brand
Heil Quaker, ICP
HP
1 hp
Compatible Brand
Heil Quaker, ICP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1185887
Zoro #
G0348533
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
Voltage
120/230V AC
For Use With Mfr. Model Number
1173049
Fits Brand
Heil Quaker, ICP
HP
1 hp
Compatible Brand
Heil Quaker, ICP
Compatible Manufacturer Model Number
1173049
Voltage Compatibility
120V AC, 230V AC
Description
Fan and Blower Motor, Single Phase, Motor Design ECM, 1 hp HP, Nameplate RPM 1,050 RPM, Voltage 120/240V AC, Full Load Amps 12.8/9.1 A, 39 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.