Zoro Homepage

Fan and Blower Motor, 1 hp

  • Mfr # 1186933

  • Zoro # G0348551


original price: $796.99
8% off
new price: $732.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
N9MSB0802120A1
No. of Speeds
5
RPM Range
1,001-1,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1186933
Zoro #
G0348551
UPC #
-
Country of Origin
Viet Nam

Details

Item
Motor
Voltage
115V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
N9MSB0802120A1
No. of Speeds
5
RPM Range
1,001-1,100
Compatible Manufacturer Model Number
N9MSB0802120A1
Phase
Single
Compatible Brand
Heil Quaker, ICP
HP
1 hp
Motor Design
1-Phase
Voltage Compatibility
115V AC
Nameplate RPM
1075

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 5, Voltage 115V AC, Full Load Amps 14.2 A, 48 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.