Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1/2 hp

  • Mfr # 1014028

  • Zoro # G0346530


original price: $453.99
5% off
new price: $426.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
C8MPN050B12B2
RPM Range
1,001-1,100
Voltage Compatibility
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1014028
Zoro #
G0346530
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
115V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
C8MPN050B12B2
RPM Range
1,001-1,100
Voltage Compatibility
115V AC
Motor Shaft Rotation
CCW
HP
1/2 hp
Compatible Brand
Heil Quaker, ICP
Nameplate RPM
1100
Compatible Manufacturer Model Number
C8MPN050B12B2
No. of Speeds
4

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 4, Voltage 115V AC, Full Load Amps 10.3 A, 48Y Frame, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.