Fan and Blower Motor, 1/2 hp
Mfr # 1186688
Zoro # G0347818
product price: $801.99
/ea
Free Shipping & Returns
Key Features
HP
1/2 hp
Fits Brand
Heil Quaker, ICP
Application
Blower
Motor Application
Blower
Compatible Brand
Heil Quaker, ICP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1186688
Zoro #
G0347818
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
HP
1/2 hp
Fits Brand
Heil Quaker, ICP
Application
Blower
Motor Application
Blower
Compatible Brand
Heil Quaker, ICP
Description
Fan and Blower Motor, Single Phase, Motor Design ECM, 1/2 hp HP, Nameplate RPM 1,050 RPM, Voltage 120/240V AC, Full Load Amps 7.7/4.3 A, 39 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.