Fan and Blower Motor, 1/3 hp
Mfr # 1012514
Zoro # G0346521
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
C8DNL075B12B1
No. of Speeds
4
OEM Replacement Brand
Heil Quaker, ICP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1012514
Zoro #
G0346521
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
Voltage
115V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
C8DNL075B12B1
No. of Speeds
4
OEM Replacement Brand
Heil Quaker, ICP
HP
1/3 hp
Compatible Manufacturer Model Number
C8DNL075B12B1
Motor Shaft Rotation
CCW
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1050 RPM 4 SPD, No. of Speeds 4, Voltage 115V AC, Full Load Amps 6.5 A, 48Y Frame, OEM Replacement Brand Heil Quaker, ICP, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.