Fan and Blower Motor, 1/4 hp
Mfr # 1185924
Zoro # G0348542
original price: $379.99
5% off
new price: $360.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V AC
For Use With Mfr. Model Number
N4A336AKB100
Fits Brand
Heil Quaker, ICP
Motor Design
1-Phase
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1185924
Zoro #
G0348542
UPC #
-
Country of Origin
Bulgaria
Details
Item
Motor
Voltage
230V AC
For Use With Mfr. Model Number
N4A336AKB100
Fits Brand
Heil Quaker, ICP
Motor Design
1-Phase
Phase
Single
Nameplate RPM
1100
RPM Range
1,001-1,100
Voltage Compatibility
230V AC
Compatible Manufacturer Model Number
N4A336AKB100
HP
1/4 hp
Compatible Brand
Heil Quaker, ICP
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,100 RPM, Voltage 230V AC, Full Load Amps 1.45 A, 48 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.