Zoro Homepage

Fan and Blower Motor, 1/5 hp

  • Mfr # 1086598

  • Zoro # G7762916


product price: $252.99
/ea
Free Shipping & Returns

Key Features

HP
1/5 HP
Nameplate RPM
1075 rpm
Phase
1
RPM Range
1,001-1,100
Voltage
208/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1086598
Zoro #
G7762916
UPC #
-
Country of Origin
Mexico

Details

HP
1/5 HP
Item
Motor
Nameplate RPM
1075 rpm
Phase
1
RPM Range
1,001-1,100
Voltage
208/230V
Fits Brand
Heil Quaker
Voltage Compatibility
208V AC, 230V AC
Usable @ 208V
Usable at 208V
Compatible Brand
Heil Quaker

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,075 RPM, Voltage 208-230V AC, Full Load Amps 1.3 A, 48Y Frame, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.