Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 2 1/2 hp

  • Mfr # 1170539

  • Zoro # G0347389


original price: $1,024.99
9% off
new price: $924.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
HBC090M1AA
Nameplate RPM
1725
Voltage Compatibility
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170539
Zoro #
G0347389
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
230/460V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
HBC090M1AA
Nameplate RPM
1725
Voltage Compatibility
230V AC, 460V AC
Compatible Brand
Heil Quaker, ICP
Compatible Manufacturer Model Number
HBC090M1AA
HP
2 1/2 hp
RPM Range
1,701-1,800

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 2 1/2 hp HP, Nameplate RPM 1,725 RPM, Voltage 230/460V AC, Full Load Amps 2.6/5.2 A, 56 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.