Zoro Homepage

Fan and Blower Motor, 2 1/2 hp

  • Mfr # 1175478

  • Zoro # G0348280


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
PGS090H224AA
Phase
Three
Nameplate RPM
1725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1175478
Zoro #
G0348280
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
208-230/460V AC
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
PGS090H224AA
Phase
Three
Nameplate RPM
1725
Motor Design
3-Phase
HP
2 1/2 hp
Usable @ 208V
Usable at 208V
RPM Range
1,701-1,800
Compatible Manufacturer Model Number
PGS090H224AA
Voltage Compatibility
208V AC, 230V AC, 460V AC
Compatible Brand
Heil Quaker, ICP

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 2 1/2 hp HP, Nameplate RPM 1,725 RPM, Voltage 208-230/460V AC, Full Load Amps 5.2/2.6 A, 56Y Frame, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.