Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 2 hp

  • Mfr # 1175721

  • Zoro # G0348271


original price: $1,230.99
9% off
new price: $1,107.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V
For Use With Mfr. Model Number
PGH090HDA00AAA
Fits Brand
Heil Quaker, ICP
Usable @ 208V
Usable at 208V
OEM Replacement Brand
Heil Quaker, ICP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1175721
Zoro #
G0348271
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
208-230/460V
For Use With Mfr. Model Number
PGH090HDA00AAA
Fits Brand
Heil Quaker, ICP
Usable @ 208V
Usable at 208V
OEM Replacement Brand
Heil Quaker, ICP
No. of Speeds
1
Phase
Three
HP
2 hp
Compatible Manufacturer Model Number
PGH090HDA00AAA
Motor Design
3-Phase

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 7.50/3.40 A, 56Y Frame, OEM Replacement Brand Heil Quaker, ICP, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.