Zoro Homepage

Fan and Blower Motor, 2.4 hp

  • Mfr # 1185628

  • Zoro # G0348490


product price: $1,264.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V AC
Fits Brand
Heil Quaker, ICP
RPM Range
1,701-1,800
Compatible Brand
Heil Quaker, ICP
Voltage Compatibility
208V AC, 230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1185628
Zoro #
G0348490
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
208-230/460V AC
Fits Brand
Heil Quaker, ICP
RPM Range
1,701-1,800
Compatible Brand
Heil Quaker, ICP
Voltage Compatibility
208V AC, 230V AC, 460V AC
Usable @ 208V
Usable at 208V
Nameplate RPM
1750

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 2 2/5 hp HP, Nameplate RPM 1,750 RPM, Voltage 208-230/460V AC, Full Load Amps 6.2-6/3-5.6/2.8, 56HZ Frame, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.