Zoro Homepage

Fan Blade 4, 22" Dia., 27 deg., 5/8" Bore

  • Mfr # 1113970

  • Zoro # G0347151


product price: $180.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PGA048F1KA
Fits Brand
Heil Quaker, ICP
Product Type
Fan Blade 4, 22" dia., 27 Degrees , 5/8" Bore, CCW
Compatible with Brand
Heil Quaker, ICP
Compatible with Manufacturer Model Number
PGA048F1KA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1113970
Zoro #
G0347151
UPC #
-
Country of Origin
United States

Details

Item
Fan Blade 4, 22" dia., 27 Degrees , 5/8" Bore, CCW
For Use With Mfr. Model Number
PGA048F1KA
Fits Brand
Heil Quaker, ICP
Product Type
Fan Blade 4, 22" dia., 27 Degrees , 5/8" Bore, CCW
Compatible with Brand
Heil Quaker, ICP
Compatible with Manufacturer Model Number
PGA048F1KA
Compatible Manufacturer Part Number
PGA048F1KA
Compatible with Mfr. Model No.
PGA048F1KA
For Use with Mfr Model Number
PGA048F1KA
Compatible Manufacturer Model Number
PGA048F1KA
Compatible with Manufacturer Model No.
PGA048F1KA
Compatible Pump Manufacturer Part Number
PGA048F1KA
Compatible Mfr. Model Number
PGA048F1KA

Description

Fan Blade 4, 22 In. dia., 27 Degrees , 5/8 In. Bore, CCW, Compatible with Brand Heil Quaker, ICP, Product Type Fan Blade 4, 22 In. dia., 27 Degrees , 5/8 In. Bore, CCW, Compatible Manufacturer Part Number PGA048F1KA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.