Zoro Homepage

Gas Valve, NG, 24VAC, 3.5" WC

  • Mfr # 1149021

  • Zoro # G3191452


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Gas Type
NG
Pressure Setting Range
3.5" WC
Reducer Bushings Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team