Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Valve1/2" 3.5"Wc -40F

  • Mfr # 1005597

  • Zoro # G3187270


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Ambient Temp. Range
-40 to +175 Degrees F
Pressure Setting Range
3.5" WC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005597
Zoro #
G3187270
UPC #
-
Country of Origin
United States

Details

Ambient Temp. Range
-40 to +175 Degrees F
Item
Gas Valve1/2" 3.5"Wc -40F
Pressure Setting Range
3.5" WC

Description

Gas Valve1/2 In. 3.5 In.Wc -40F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.