Zoro Homepage

Induced Draft Blower Assembly

  • Mfr # 1011412

  • Zoro # G0346460


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
GNK125N20A3
Includes
(2) Hose Clamps, Gaskets, Leads
Standards
CSA Certified
Product Type
Draft Inducer Blower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011412
Zoro #
G0346460
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
13 1/2 in
Wheel Width
1 1/4 in
Manufacturer Warranty Length
1 yr
Housing Height
8 in
Wheel Diameter
8 in
Shaft Diameter
1/4 in

Details

Item
Draft Inducer Blower
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
GNK125N20A3
Includes
(2) Hose Clamps, Gaskets, Leads
Standards
CSA Certified
Product Type
Draft Inducer Blower
For Ventilation Type
Exhaust
Wheel Material
Plastic
Motor Enclosure
Open Air-Over
AMCA Fan Class
Not Rated
Corrosion Resistant
No
Phase
1
Airflow @ 1.000 in SP
89 cfm
Hazardous Location Application
No
Drive Type
Direct Drive
Minimum Fan Speed
3,405 RPM
Motor Insulation Class
B
Chemical Resistant
No
Market
Residential
Current
0.7 A
Outlet Shape
Round
Housing Material
Plastic
High-Efficiency Motor
No
Motor Speed
3,450 RPM
Replacement For
Fasco 70624783
Number of Inlets
1
Motor Type
Permanent Split Capacitor
Nameplate Voltage
115V AC
Frequency
60 Hz
Sound Level
Not Rated
Speed Controllable
No
Motor Duty Class
Intermittent Periodic
Discharge Position
Up Blast
Mounting Orientation
Vertical
Number of Speeds
1
Includes Motor
Yes
Rotation
CCW
Electrical Connection
Wire Leads
Spark Resistant Construction Type
Not Rated
For Location
Indoor
Maximum Fan Speed
3,450 RPM
Wheel Type
Forward-Curved
Flange Type
Non-Flanged
Thermal Overload Protection
Yes
For Air Type
Furnace Exhaust
Motor Horsepower
1/25 hp
OEM Replacement
Yes
Includes Mounting Hardware
No
Housing Color
Black
Number of Discharge Positions
1
Assembly
Assembled
Includes Drive Package
Yes

Description

Draft Inducer Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 89 cfm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.