Zoro Homepage

Induced Draft Blower Assembly

  • Mfr # 1172824

  • Zoro # G0347547


product price: $278.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
C9MPD125L20B1
Fits Brand
Heil Quaker, ICP
Standards
CSA Certified
Includes
Gasket, Hose Clamps, Hub
Product Type
Inducer Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1172824
Zoro #
G0347547
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Inducer Assembly
For Use With Mfr. Model Number
C9MPD125L20B1
Fits Brand
Heil Quaker, ICP
Standards
CSA Certified
Includes
Gasket, Hose Clamps, Hub
Product Type
Inducer Assembly
Number of Speeds
1
Chemical Resistant
No
OEM Replacement
Yes
Discharge Position
Up Blast
Speed Controllable
No
Includes Mounting Hardware
Yes
Phase
1
Outlet Shape
Round
Frequency
60 Hz
Maximum Fan Speed
3,000 RPM
Number of Inlets
1
Drive Type
Direct Drive
Market
Residential
Current
2.6 A
Includes Drive Package
Yes
Mounting Orientation
Vertical
For Ventilation Type
Exhaust
Sound Level
Not Rated
Motor Insulation Class
B
Flange Type
Non-Flanged
Spark Resistant Construction Type
Not Rated
For Location
Indoor
AMCA Fan Class
Not Rated
Motor Horsepower
1/30 hp
Includes Motor
Yes
Motor Enclosure
Open Air-Over
Thermal Overload Protection
Yes
For Air Type
Furnace Exhaust
Nameplate Voltage
115V AC
Housing Material
Plastic
Motor Duty Class
Intermittent Periodic
Minimum Fan Speed
3,000 RPM
Motor Speed
3,000 RPM
Replacement For
Fasco 702112429
Hazardous Location Application
No
Assembly
Assembled
Rotation
CCW
Number of Discharge Positions
1
Motor Type
Shaded Pole
Corrosion Resistant
No
High-Efficiency Motor
No

Description

Inducer Assembly, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.