Zoro Homepage

Induced Motor Assembly, 115V

  • Mfr # 1013833

  • Zoro # G8965862


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Gaskets
Fits Brand
Heil Quaker
Standards
CSA Certified
Product Type
Blower
Drive Type
Direct Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013833
Zoro #
G8965862
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Diameter
3 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Blower
Includes
(2) Gaskets
Fits Brand
Heil Quaker
Standards
CSA Certified
Product Type
Blower
Drive Type
Direct Drive
Number of Discharge Positions
1
Corrosion Resistant
No
Includes Motor
Yes
Maximum Fan Speed
3,060 RPM
Nameplate Voltage
115V AC
Housing Material
Steel
Sound Level
Not Rated
Speed Controllable
No
Motor Type
Shaded Pole
Spark Resistant Construction Type
Not Rated
Rotation
CW
Motor Enclosure
Open
Mounting Orientation
Multiposition
Number of Speeds
1
Replacement For
Fasco 70581624
Motor Duty Class
Intermittent Periodic
Includes Mounting Hardware
No
Flange Type
Non-Flanged
Number of Inlets
1
Assembly
Assembled
Minimum Fan Speed
3,000 RPM
Motor Insulation Class
B
Outlet Shape
Round
Current
1.60 A
Market
Commercial, Industrial
Thermal Overload Protection
Yes
OEM Replacement
Yes
High-Efficiency Motor
No
Hazardous Location Application
No
For Location
Indoor
Chemical Resistant
No
Frequency
60 Hz
For Air Type
Furnace Exhaust
Motor Speed
3,000 RPM
Phase
1
AMCA Fan Class
Not Rated
Motor Horsepower
1/25 hp
For Ventilation Type
Exhaust
Includes Drive Package
Yes
Wheel Material
Aluminum
Discharge Position
Horizontal

Description

Blower, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.