Zoro Homepage

Motor, 1/3 HP, 208/230V, 1075 rpm

  • Mfr # 1085926

  • Zoro # G7763126


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1075 rpm
Phase
1
Voltage
208/230V
Fits Brand
Heil Quaker
Compatible Brand
Heil Quaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1085926
Zoro #
G7763126
UPC #
-
Country of Origin
Mexico

Details

HP
1/3 HP
Item
Motor
Nameplate RPM
1075 rpm
Phase
1
Voltage
208/230V
Fits Brand
Heil Quaker
Compatible Brand
Heil Quaker

Description

Motor, 1/3 HP, 208/230V, 1075 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.