Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/50 HP, 230V, 3000 rpm

  • Mfr # 1054268

  • Zoro # G0346713


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
G4P024A3B1
Standards
CSA Certified
Product Type
Draft Inducer Blower
Nameplate Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054268
Zoro #
G0346713
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 3/16 in
Overall Height
2 3/4 in
Outlet Diameter
4 7/8 in
Manufacturer Warranty Length
1 yr
Outlet Width
1 3/4 in
Inlet Diameter
4 7/8 in
Outlet Height
2 3/4 in
Wheel Width
1 1/2 in
Wheel Diameter
4 1/2 in

Details

Item
Draft Inducer Blower
Fits Brand
Heil Quaker, ICP
For Use With Mfr. Model Number
G4P024A3B1
Standards
CSA Certified
Product Type
Draft Inducer Blower
Nameplate Voltage
208-230V AC
Motor Speed
3,000 RPM
Motor Horsepower
1/50 hp
For Air Type
Furnace Exhaust
Replacement For
Fasco 70219237
Rotation
CCW
Sound Level
Not Rated
For Ventilation Type
Exhaust
OEM Replacement
Yes
Wheel Type
Forward-Curved
Assembly
Assembled
Airflow @ 0.000 in SP
78 cfm
Maximum Static Pressure
1 1/2 in wc
Airflow @ 0.500 in SP
71 cfm
Motor Insulation Class
B
Mounting Orientation
Vertical
Frequency
60 Hz
Number of Inlets
1
High-Efficiency Motor
No
Phase
1
Includes Motor
Yes
Minimum Fan Speed
3,000 RPM
Chemical Resistant
No
Drive Type
Direct Drive
Flange Type
Non-Flanged
Speed Controllable
No
Includes Mounting Hardware
No
For Location
Indoor
Motor Enclosure
Open Air-Over
Current
0.5 A
Wheel Material
Steel
Motor Type
Shaded Pole
Maximum Fan Speed
3,000 RPM
AMCA Fan Class
Not Rated
Housing Material
Steel
Number of Discharge Positions
1
Hazardous Location Application
No
Includes Drive Package
Yes
Thermal Overload Protection
Yes
Corrosion Resistant
No
Motor Duty Class
Intermittent Periodic
Airflow @ 1.000 in SP
57 cfm
Market
Residential
Number of Speeds
1
Spark Resistant Construction Type
Not Rated
Outlet Shape
Rectangular
Discharge Position
Up Blast
Electrical Connection
Wire Leads
Maximum Inlet Air Temperature
104 Degrees F

Description

Draft Inducer Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 4 1/2 in, Airflow @ 0.000 in SP 78 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 71 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 57 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.