Zoro Homepage

Motor1/2HP 115V 1100RPM 3Sp Ccw Blw

  • Mfr # 1012119

  • Zoro # G3187797


product price: $346.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 HP
Motor Shaft Rotation
Counterclockwise
Nameplate RPM
1100 rpm
Phase
1
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012119
Zoro #
G3187797
UPC #
-
Country of Origin
Mexico

Details

HP
1/2 HP
Item
Motor
Motor Shaft Rotation
Counterclockwise
Nameplate RPM
1100 rpm
Phase
1
Voltage
115V
Application
Blower

Description

Motor1/2HP 115V 1100RPM 3Sp Ccw Blw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.