This item is Discontinued.

No Product Image Available

Motor1/4HP 230V 1100RPM Cw 48Y (Discontinued)

  • Mfr # 1178026
  • Zoro # G3194200
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1178026
Zoro #
G3194200
UPC #
-
Country of Origin
Mexico

Details

HP
1/4 HP
Item
Motor
Motor Shaft Rotation
Clockwise
Nameplate RPM
1100 rpm
Phase
1
Voltage
230V

Description

Motor1/4HP 230V 1100RPM Cw 48Y

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.