
Motor1/8HP 208/230V 1PH 825RPM
Mfr # 1173699
Zoro # G3193123
product price: $377.99
/ea
Free Shipping & Returns
Key Features
HP
1/8 HP
Nameplate RPM
825 rpm
Phase
1
Voltage
208/230V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1173699
Zoro #
G3193123
UPC #
00013263596388
Country of Origin
Mexico
Details
HP
1/8 HP
Item
Motor
Nameplate RPM
825 rpm
Phase
1
Voltage
208/230V
Description
Motor1/8HP 208/230V 1PH 825RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.