Pilot Assemblypilot Assy Q348A
Mfr # 605752
Zoro # G3201453
original price: $119.99
5% off
new price: $112.99
/ea
Free Shipping & Returns
Key Features
Replacement Type
OEM
Flame Sensor Included
Flame Sensor Not Included
Compatible Components
Pilot
Includes Thermopile
Thermopile Not Included
Includes Thermocouple
Thermocouple Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605752
Zoro #
G3201453
UPC #
-
Country of Origin
United States
Details
Item
Pilot Assembly
Replacement Type
OEM
Flame Sensor Included
Flame Sensor Not Included
Compatible Components
Pilot
Includes Thermopile
Thermopile Not Included
Includes Thermocouple
Thermocouple Not Included
For Fuel Type
Natural Gas
Product Type
Pilot Assembly
Compatible with Brand
Internation Comfort Products
Includes Ignitor
Ignitor Included
Flame Pattern Type
3-Way
Description
Pilot Assembly, Replacement Type OEM, Product Type Pilot Assembly, For Fuel Type Natural Gas, Flame Pattern Type 3-Way, Lead Length Not Applicable, Tip Style Not Applicable, Compatible with Brand Internation Comfort Products, Compatible with Series Not Applicable, Includes Thermocouple Thermocouple Not Included, Includes Thermopile Thermopile Not Included, OEM Replacement Part Number Not Applicable, Compatible Components Pilot, Includes Ignitor Ignitor Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.