Zoro Homepage

Tube Sensor 3/16"Id X 36"

  • Mfr # 1006298

  • Zoro # G3187219


original price: $16.79
9% off
new price: $15.15
/ea

Key Features

Accessory Type
Tube Sensor 3/16"Id X 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006298
Zoro #
G3187219
UPC #
-
Country of Origin
United States

Details

Item
Tube Sensor 3/16"Id X 36"
Accessory Type
Tube Sensor 3/16"Id X 36"

Description

Tube Sensor 3/16 In.Id X 36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.