Shop HEIN-WERNER

20 Tons Air/Hydraulic Axle Jack 19-3/4" Max. Lifting H., 9" Min. Lifting H

  • Mfr # HW93733

  • Zoro # G3154681


product price:  $2,447.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
20 Tons
Lifting Height Max.
19-3/4"
Lifting Height Min.
9"
Type
Air Truck Jack - Axle Jack
Handle Length
52 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HW93733
Zoro #
G3154681
UPC #
047077050408
Country of Origin
United States

Dimensions

Lifting Height Max.
19-3/4"
Lifting Height Min.
9"
Handle Length
52 1/2 in
Base Width
17 in
Base Length
8 in
Chassis Length
20 1/2 in
Length
52-1/2" (Handle)
Minimum Lift Height
9 in
Extension Screw Length
4 3/4 in
Wheel Diameter
8 in
Minimum Height
9 in
Maximum Lift Height
19 3/4 in

Details

Lifting Capacity
20 Tons
Item
Air/Hydraulic Axle Jack
Type
Air Truck Jack - Axle Jack
Handle Material
Steel
Features
Pressure Relief Valve Prevents Overloading
For Use With
Tractors, Trucks
Jack Type
Axle Jack
Minimum Operating Pressure
110 psi
For Vehicle Type
Trucks
For Lifting
Agricultural Equipment, Construction Equipment, Tractors, Trucks
Maximum Operating Pressure
150 psi
Lifting Actuator
Manual Handle
Power Source
Air/Hydraulic
Item Weight
88.5 lb
Load Capacity
20 ton
Body Material
Steel

Description

Air Jack, Jack Type Axle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 in, Maximum Lift Height 19 3/4 in, Power Source Air/Hydraulic, Minimum Height 9 in, For Vehicle Type Trucks, For Lifting Agricultural Equipment, Construction Equipment, Tractors, Trucks, Base Length 8 in, Base Width 17 in, Extension Screw Length 4 3/4 in, Features Pressure Relief Valve Prevents Overloading, Handle Length 52 1/2 in, Handle Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.